Beli thermo digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Sensor Head For Temperature/Humidity Logger StationDeskripsi:* Please choose this form when you buy it with the calibration certificate.∗1. Condensation may occur if the device is transferred quickly between locations with significant temperature differences. The device may not be able to measure humidity accurately if condensation occurs. If the product becomes wet due to condensation, allow the product to dry in a dry, room-temperature environment before use.∗2. The device may not be able to measure humidity accurately if moisture is present on the sensor surface after being exposed to high humidity for an extended period. In this situation, allow the product to dry in a dry environment at room temperature and humidity before use.∗3. Measurement precision may deteriorate due to the adhesion of impurities, contaminants, organic chemical substances, or other environmental matter on the sensor surface during use. Periodic calibration is recommended to check the measurement precision.∗4. Long-term drift values are based on continuous usage or storage at a temperature of 25°C and a humidity of 20 to 60% within the warranty period of the product. Continuous usage or storage in an environment that exceeds these conditions may result in a drift value greater than the stated value.∗5. Measurement precision deterioration may occur while the product is in storage. To maintain the original product performance, ensure a storage environment within the recommended temperature and humidity ranges. Storage in an environment that exceeds the specified conditions may cause deterioration of the measurement precision.
- Custom Digital Thermo MeterDeskripsi:-A drip proof type thermometer that makes it worry free around water.-Temperature measured by the interior sensor and the external sensor can be switched in the display.-The length of the external sensor cord is about 2.5m, enabling temperature measurement in remote area.-Stand typeatribut:
- Measuring Temperature Range: -50 to 300 (°C)
- Temperature Min Display: 0.1/1°C
- Power Supply: Button type alkaline battery (LR44)x 1 (sold separately)
- Container protection class: IPX5
- Probe length: 3.5x120mm
- Width x Depth x Height: 25x25x200mm
- OMRON High-Precision Temperature And Humidity Logger Logger Partatribut:
- Type: Logger part
- KRISBOW Tempat Sampah/Tong Sampah Bulat Tahan Api (Trash Bin)atribut:
- Capacity (L): 7.5
- Material: HDPE Plastic
- Dimensions (cm): 21x21x29.5
- KRISBOW Measuring Tape Long (Meteran)atribut:
- Material: Steel
- CHINO Waterproof type Thermocouple Thermometeratribut:
- Measurement Temperature Range (°C): -40 to 260
- Minimum Temperature Display (°C): 0.1
- Probe length (Φmm): 3.2x130 (tip 1.6x20 )
- Cap Color: transparent
- External dimensions (Width x Height x Length) (mm): 55x45x183
- Case Color: DIC G-146 equivalent color
- Battery life (time): 2500 or more
- Power Supply: Built-in single-use type (can be used for about 2500 hours)
- Dimensions (mm): 55x183x45
- Responsiveness (s): 2 (90% response)
- Non Brand Kompos Thermometer BaterryDeskripsi:Termometer dengan sensor panjangatribut:
- Measurement Temperature Range (°C): -50 to 300
- Length of Sensor Rode (cm): 50
- Battery (V): 1.5
- King Jim Tepra PRO Tape Cartridge (Kaset Pita)atribut:
- Tape Color: Green
- UGREEN Adapter USB to LAN RJ45 EthernetDeskripsi:Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manualatribut:
- Color: Space Gray
- Dimensions (mm): 60x23.8x15.8
- Output: RJ45
- Input: USB 3.0
- Cable Length (cm): 10
- Chip: AX88179
- Network Standard (Mbps): 10/100/1000
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- TESTO Compact temperature/humidity data loggerDeskripsi:Equipped with highly accurate, protruding and responsive temperature / humidity sensor Temperature, relative humidity, absolute humidity, dew point temperature recording Ideal for long-term measurement: Up to 1 million measurement results can be stored, up to 3 years Battery life After setting the logging conditions with USB, the recorded data can be read with USB or SD card, data analysis on PC: Selectable from 3 types of software, of which Basic software can be downloaded free of charge*Please refrain from continuous measurements or long-term installation in high humidity environments as this places a great burden on the sensor (80% RH or higher for 12 hours at temperatures below 30°C or 60% RH or higher for 12 hours or more at temperatures above 30°C). *Products with part numbers including (with complete set of ISO documents) will have the measuring instrument calibrated at the time of shipment and will include the relevant calibration documents. *When ordering, please specify the addressee to be written on the documents. *Please note that products with complete set of ISO documents cannot be canceled or returned after ordering. *We do not deliver to private residences (detached houses or apartment buildings).
- General Remote Reading Panel-Mount Digital ThermometerDeskripsi:These digital panel-mount thermometers alert users when temperatures are out of range. They typically mount to panels with the digital display positioned for easy viewing and monitoring.atribut:
- UNSPSC: 41112213
- 3-A Certified: No
- Alarm Style: Audible
- Backlit: Yes
- Battery Type: (1) CR2032
- Brand: GENERAL
- Cable Length (ft): 10
- Construction: ABS Plastic Housing with Plastic Lense and Plastic Probe
- Digit Height (inch): 5/8 in
- Digital Display: 0.82 in x 1.88 in Display with 4-Digit Backlit LCD - 5/8 in Digit Height
- Display Height (inch): 0.82
- Display Size HxW (inch): 0.82x1.88
- Display Type: LCD
- Display Width (inch): 1.88
- Graduation accuracy (mm): ±1 (Otherwise); ±0.5 (-20 to 50)
- Housing Material: ABS
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Lens Material: Plastic
- Maximum Temperature (°C): 70
- Maximum Temperature (°F): 158
- Measurement Accuracy (kPa): ±1.8 (Otherwise); ±1 (-4 to 122)
- Minimum Temperature (°C): -50
- Minimum Temperature (°F): -58
- Mounting Style: Magnets; Suction Cups
- NSF Rated: No
- Number of Digits: 4
- Power Source: Battery
- Power Source Details: CR2032 Battery
- Probe Diameter (inch): 0.0625
- Probe Length (ft): 10
- Probe Material: Plastic
- Probe Technology Diaxl (inxft): Semi-Conductor - 1/16x 10 Probe
- Process Connection (ft): 10 Cable
- Resolution (°C): 0.1
- Resolution (°F): 0.1
- Scale Type: Digital
- Sensor Technology: Semi-Conductor
- Temperature Alarm: Yes
- Temperature Range (°C): -50 to 70
- Temperature Range (°F): -58 to 158
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.1
- Temperature Scale: Fahrenheit/Celsius
- Thermometer Type: Panel-Mount Digital Thermometer
- Waterproof: Yes
- OMRON Bi-Metallic Thermostatatribut:
- Type Of Module: Regulator
- Kind Of Temperature Sensor: NTC
- Kind Of Output 1: SPDT
- Output 1 Electrical Parameters: 250V AC / 10A
- Control Parameter Range (°C): 0 to 50
- Operating Temperature (°C): -10 to 55
- Body Dimensions (mm): 35x45x75
- IP Rating: IP40 (from the front)
- Supply Voltage (V) (AC): 100-240
Daftar Harga thermo digital Terbaru October 2026
| OMRON Sensor Head For Temperature/Humidity Logger Station | Rp4.799.900 |
| Custom Digital Thermo Meter | Rp469.900 |
| OMRON High-Precision Temperature And Humidity Logger Logger Part | Rp7.499.900 |
| OMRON High Precision Temperature and Humidity Logger Sensor Head ZN-TS Series | Rp10.999.900 |
| OMRON Small Diameter Type Proximity Sensor E2E Shield | Rp1.599.900 |
| KRISBOW Measuring Tape (Meteran) | Rp43.900 |
| KRISBOW Tempat Sampah/Tong Sampah Bulat Tahan Api (Trash Bin) | Rp54.900 |
| KRISBOW Measuring Tape Long (Meteran) | Rp169.900 |
| CHINO Waterproof type Thermocouple Thermometer | Rp2.099.900 |
| KDS Measuring Tape (Meteran) | Rp84.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/jeP104574698-5.jpg)
/kaP103950730-3.jpg)
/j5P104574689-4.jpg)

/2oP105502096-1.jpg)

/P102754360-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)